Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DHD240S200B
- Mfr # PHY240-6-200SS-V
- Zoro # G622470233
product price:Â
$
67.49
/ea
Key Features
Replaces OEM Part
FILTREC DHD240S200B, FILTREC DHD240S200V, HYDAC/HYCON 0240D200WHC, HYDAC/HYCON 0240D200WHCV, MAIN FILTER MF0420407, MAIN FILTER MF0576259, WIX D38B200SV
Filter Media
304 SS WIRE
Height
6.81
Micron Rating
200
ID Top
1.34
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY240-6-200SS-V
- Zoro #
- G622470233
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DHD240S200B, FILTREC DHD240S200V, HYDAC/HYCON 0240D200WHC, HYDAC/HYCON 0240D200WHCV, MAIN FILTER MF0420407, MAIN FILTER MF0576259, WIX D38B200SV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 200
- ID Top
- 1.34
- Collapse Pressure
- 435
- OD Top
- 2.72
- OD Bottom
- 2.72
Dimensions
- Height
- 6.81
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.