Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DLD600B10V
- Mfr # PMH600-14-10SS-V
- Zoro # G122566726
product price:Â
$
334.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD600B10B, FILTREC DLD600B10V, HY-PRO HP59NL1310WB, HY-PRO HP59NL1310WV, INTERNORMEN 305723, INTERNORMEN 01E60010G30EP, INTERNORMEN 01E60010G30EV, MAIN FILTER MF0060691, MAIN FILTER MF0576448, WIX D54B10BV
Filter Media
304 SS WIRE
Height
13.62
Micron Rating
10
ID Top
1.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH600-14-10SS-V
- Zoro #
- G122566726
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 13.62
Details
- Replaces OEM Part
- FILTREC DLD600B10B, FILTREC DLD600B10V, HY-PRO HP59NL1310WB, HY-PRO HP59NL1310WV, INTERNORMEN 305723, INTERNORMEN 01E60010G30EP, INTERNORMEN 01E60010G30EV, MAIN FILTER MF0060691, MAIN FILTER MF0576448, WIX D54B10BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- ID Top
- 1.9
- OD Bottom
- 3.03
- OD Top
- 3.03
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.