Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DMD125F05B
Mfr # PMH125-3-6G-HC-V
Zoro # G322498384
product price:Â
$
54.25
/ea
Key Features
Replaces OEM Part
FILTREC DMD125F05B, FILTREC DMD125F05V, HY-PRO HP125HL36MB, HY-PRO HP125HL36MV, MAIN FILTER MF0576484, MAIN FILTER MF0576485, WIX D70B05FV
Filter Media
MICROGLASS
Height
3.43
Micron Rating
5
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH125-3-6G-HC-V
- Zoro #
- G322498384
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.43
Details
- Replaces OEM Part
- FILTREC DMD125F05B, FILTREC DMD125F05V, HY-PRO HP125HL36MB, HY-PRO HP125HL36MV, MAIN FILTER MF0576484, MAIN FILTER MF0576485, WIX D70B05FV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/4.5
- OD Bottom
- 1.63
- OD Top
- 1.65
- ID Top
- 0.9