HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD20030K05V
- Mfr # PEP20020-10-5P-V
- Zoro # G622500916
product price:Â
$
55.25
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20030P5A000P, FILTREC DVD20030K05B, FILTREC DVD20030K05V, MAIN FILTER MF0576894, MAIN FILTER MF0576895, REXROTH 20030P5A000M, REXROTH 20030P5A000V, WIX D25A05KV
Filter Media
PAPER
Height
9.76
Micron Rating
5
OD Bottom
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20020-10-5P-V
- Zoro #
- G622500916
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.76
Details
- Replaces OEM Part
- EPPENSTEINER 20030P5A000P, FILTREC DVD20030K05B, FILTREC DVD20030K05V, MAIN FILTER MF0576894, MAIN FILTER MF0576895, REXROTH 20030P5A000M, REXROTH 20030P5A000V, WIX D25A05KV
- Filter Media
- PAPER
- Micron Rating
- 5
- OD Bottom
- 3.15
- ID Top
- 1.66
- OD Top
- 3.15
- Collapse Pressure
- 435
- Beta Ratio 1
- 2/5/2026
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.