HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD2560E10V
- Mfr # PEP2560-9-10G-V
- Zoro # G322541752
product price:Â
$
88.55
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 2560H10LLP, EPPENSTEINER 2560H10SLA000P, EPPENSTEINER 2560H10SLP, EPPENSTEINER 2560H10XLA000P, EPPENSTEINER 2560K10P, FILTER-X XH02754, FILTREC DVD2560E10B, FILTREC DVD2560E10V, HY-PRO HP96NL910MB, HY-PRO HP96NL910MV, INTERNORMEN 300503, INTE
Filter Media
MICROGLASS
Height
8.94
Micron Rating
10
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2560-9-10G-V
- Zoro #
- G322541752
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 2560H10LLP, EPPENSTEINER 2560H10SLA000P, EPPENSTEINER 2560H10SLP, EPPENSTEINER 2560H10XLA000P, EPPENSTEINER 2560K10P, FILTER-X XH02754, FILTREC DVD2560E10B, FILTREC DVD2560E10V, HY-PRO HP96NL910MB, HY-PRO HP96NL910MV, INTERNORMEN 300503, INTE
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/13
- ID Top
- 2.37
- OD Top
- 3.94
- OD Bottom
- 3.94
Dimensions
- Height
- 8.94
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.