HYDRAULIC FILTER - PRESSURE LINE FOR FINN FILTER (PARKER) FC7251F005BS

  • Mfr # PHY160-4-5G-V

  • Zoro # G022477221


product price:  $29.39
/ea
Sold in multiples of 2 for $58.78

Key Features

Height
4.53
Filter Media
MICROGLASS
Collapse Pressure
435
OD Top
2.72
Micron Rating
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PHY160-4-5G-V
Zoro #
G022477221
UPC #
-
Country of Origin
United States

Dimensions

Height
4.53

Details

Filter Media
MICROGLASS
Collapse Pressure
435
OD Top
2.72
Micron Rating
5
OD Bottom
2.72
Beta Ratio 1
200/4.5
Replaces OEM Part
AIRFIL AFKOVL2615, BEHRINGER BE160P06A, BEHRINGER BE160P06AV, BILLION WN200179, DONALDSON DT0160D8UM, DONALDSON P170605, DONALDSON P566667, EPPENSTEINER 9160H6XLA000P, EPPENSTEINER 9160LAH6SLA000P, EPPENSTEINER 9160LAH6XLA000P, EPPENSTEINER E400HL160H6LLL
ID Top
1.34

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.