HYDRAULIC FILTER - PRESSURE LINE FOR FLUITEK FLK0204730
- Mfr # PMH60-11-10G-V
- Zoro # G822476233
product price:Â
$
54.75
/ea
Key Features
Replaces OEM Part
FILTER-MART 051352, FILTREC DLD150E10B, FILTREC DLD150E10V, FLUITEK FLK0204730, HY-PRO HP48NL1110MB, HY-PRO HP48NL1110MV, HY-PRO HP48NL1116MB, HY-PRO HP48NL1116MV, INTERNORMEN 300136, INTERNORMEN 300137, INTERNORMEN 01E15010VG30EP, INTERNORMEN 01E15010VG3
Filter Media
MICROGLASS
Height
11.14
Micron Rating
10
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH60-11-10G-V
- Zoro #
- G822476233
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 11.14
Details
- Replaces OEM Part
- FILTER-MART 051352, FILTREC DLD150E10B, FILTREC DLD150E10V, FLUITEK FLK0204730, HY-PRO HP48NL1110MB, HY-PRO HP48NL1110MV, HY-PRO HP48NL1116MB, HY-PRO HP48NL1116MV, INTERNORMEN 300136, INTERNORMEN 300137, INTERNORMEN 01E15010VG30EP, INTERNORMEN 01E15010VG3
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 305
- ID Top
- 0.87
- OD Bottom
- 1.75
- Beta Ratio 1
- 200/13
- OD Top
- 1.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.