HYDRAULIC FILTER - PRESSURE LINE FOR GENERAL ELECTRIC 258A4860P002
- Mfr # PFN700-11-3G-HC-V
- Zoro # G822480070
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH04807, FILTREC WG252, FINN FILTER (PARKER) FC7009A002VT, FLUITEK P03111005YGE, GENERAL ELECTRIC 258A4860P002, HY-PRO HP61L112MB, HY-PRO HP61L112MV, MAIN FILTER MF0066013, NUOVO PIGNONE RFO39298, PARKER 935187, SWIFT SF96011112UMGE, SWIFT SF9601
Filter Media
MICROGLASS
Height
11.31
Micron Rating
3
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFN700-11-3G-HC-V
- Zoro #
- G822480070
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 11.31
Details
- Replaces OEM Part
- FILTER-X XH04807, FILTREC WG252, FINN FILTER (PARKER) FC7009A002VT, FLUITEK P03111005YGE, GENERAL ELECTRIC 258A4860P002, HY-PRO HP61L112MB, HY-PRO HP61L112MV, MAIN FILTER MF0066013, NUOVO PIGNONE RFO39298, PARKER 935187, SWIFT SF96011112UMGE, SWIFT SF9601
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 3045
- OD Top
- 3.15
- Beta Ratio 1
- 200/3
- OD Bottom
- 3.15
- ID Top
- 1.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.