HYDRAULIC FILTER - PRESSURE LINE FOR HAMM 1227386
- Mfr # PMH41-10-10G
- Zoro # G022486100
product price:Â
$
44.89
/ea
Key Features
Replaces OEM Part
AIRFIL AFPOVL463310, BALDWIN PT23200MPG, BUSSE HE884, DIGOMA DGMH20GD1, FAIREY ARLON (PARKER) MXW210, FAIREY ARLON (PARKER) MXW210B, FAIREY ARLON (PARKER) MXW2CC10, FAIREY ARLON (PARKER) MXW2GDL10, FILTER-MART 051234, FILTER-MART 052930, FILTER-X XH01672,
Filter Media
MICROGLASS
Height
9.8
Micron Rating
10
ID Top
1.06
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH41-10-10G
- Zoro #
- G022486100
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFPOVL463310, BALDWIN PT23200MPG, BUSSE HE884, DIGOMA DGMH20GD1, FAIREY ARLON (PARKER) MXW210, FAIREY ARLON (PARKER) MXW210B, FAIREY ARLON (PARKER) MXW2CC10, FAIREY ARLON (PARKER) MXW2GDL10, FILTER-MART 051234, FILTER-MART 052930, FILTER-X XH01672,
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 1.06
- OD Top
- 2.36
- OD Bottom
- 2.34
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 250
Dimensions
- Height
- 9.8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.