Shop NATIONAL FILTERS

HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP06DHL510WSV

  • Mfr # PEP20040-4-10SS-HC-V
  • Zoro # G222465790

product price: 
$
105.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Part
HY-PRO HP06DHL510WSB, HY-PRO HP06DHL510WSV
Filter Media
304 SS WIRE
Height
3.86
Micron Rating
10
Collapse Pressure
3045
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PEP20040-4-10SS-HC-V
Zoro #
G222465790
UPC #
-
Country of Origin
United States

Dimensions

Height
3.86

Details

Replaces OEM Part
HY-PRO HP06DHL510WSB, HY-PRO HP06DHL510WSV
Filter Media
304 SS WIRE
Micron Rating
10
Collapse Pressure
3045
OD Bottom
1.75
OD Top
1.75
ID Top
0.87

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products