Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP67HL660WV
- Mfr # PEP20020-6-60SS-HC-V
- Zoro # G622525261
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20020G60C000P, FILTREC DVD20020W60B, FILTREC DVD20020W60V, HY-PRO HP67HL660WB, HY-PRO HP67HL660WV, MAIN FILTER MF0576858, MAIN FILTER MF0576859, REXROTH 20020G60C000M, REXROTH 20020G60C000V, WIX D24A60WV
Filter Media
304 SS WIRE
Height
6.18
Micron Rating
60
ID Top
1.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20020-6-60SS-HC-V
- Zoro #
- G622525261
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.18
Details
- Replaces OEM Part
- EPPENSTEINER 20020G60C000P, FILTREC DVD20020W60B, FILTREC DVD20020W60V, HY-PRO HP67HL660WB, HY-PRO HP67HL660WV, MAIN FILTER MF0576858, MAIN FILTER MF0576859, REXROTH 20020G60C000M, REXROTH 20020G60C000V, WIX D24A60WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- ID Top
- 1.66
- OD Top
- 3.07
- Collapse Pressure
- 3045
- OD Bottom
- 3.07
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.