Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP72HL410MV
- Mfr # PEP256-4-10G-HC-V
- Zoro # G322549383
product price:Â
$
59.39
/ea
Key Features
Replaces OEM Part
DONALDSON P561465, DONALDSON P562106, EPPENSTEINER 256H10LL2P, EPPENSTEINER 256H10SL2P, EPPENSTEINER 256H10SLC000P, EPPENSTEINER 256H10SLC000V, EPPENSTEINER 256H10XLC000P, EPPENSTEINER 256K102P, FILTER-X XH02774, FILTRATION GROUP E256DH2010, FILTREC DVD25
Filter Media
MICROGLASS
Height
3.74
Micron Rating
10
OD Top
1.99
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP256-4-10G-HC-V
- Zoro #
- G322549383
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P561465, DONALDSON P562106, EPPENSTEINER 256H10LL2P, EPPENSTEINER 256H10SL2P, EPPENSTEINER 256H10SLC000P, EPPENSTEINER 256H10SLC000V, EPPENSTEINER 256H10XLC000P, EPPENSTEINER 256K102P, FILTER-X XH02774, FILTRATION GROUP E256DH2010, FILTREC DVD25
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Top
- 1.99
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 3045
- ID Top
- 0.94
- OD Bottom
- 1.99
Dimensions
- Height
- 3.74
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.