HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP753L860WB
- Mfr # PMH753-7-60SS-V
- Zoro # G722501202
product price:Â
$
99.69
/ea
Key Features
Replaces OEM Part
FILTER-X XH02605, FILTREC DMD753B60B, FILTREC DMD753B60V, FILTREC WT939, HY-PRO HP753L860WB, HY-PRO HP753L860WV, MAHLE 852753DRG60, MAIN FILTER MF0061486, MAIN FILTER MF0061487
Filter Media
304 SS WIRE
Height
7.48
Micron Rating
60
OD Bottom
3.96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH753-7-60SS-V
- Zoro #
- G722501202
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH02605, FILTREC DMD753B60B, FILTREC DMD753B60V, FILTREC WT939, HY-PRO HP753L860WB, HY-PRO HP753L860WV, MAHLE 852753DRG60, MAIN FILTER MF0061486, MAIN FILTER MF0061487
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- OD Bottom
- 3.96
- OD Top
- 3.96
- ID Bottom
- 2.44
- Collapse Pressure
- 145
Dimensions
- Height
- 7.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.