Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP96NL9100WE
- Mfr # PEP2560-9-100SS-E.1
- Zoro # G922572248
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Height
8.94
Micron Rating
100
Replaces OEM Part
HY-PRO HP96NL9100WE
OD Bottom
3.94
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP2560-9-100SS-E.1
- Zoro #
- G922572248
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.94
Details
- Micron Rating
- 100
- Replaces OEM Part
- HY-PRO HP96NL9100WE
- OD Bottom
- 3.94
- Collapse Pressure
- 305
- OD Top
- 3.94
- Filter Media
- 304 SS WIRE
- ID Top
- 2.37