HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0140D010BHHC2
- Mfr # PHY140-8-10G-HC-V
- Zoro # G822482739
product price:Â
$
49.99
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL26210KP, BEHRINGER BE140P12AH, DONALDSON DT0140DHC14UM, DONALDSON P566693, EPPENSTEINER 9140H10SLF000P, EPPENSTEINER 9140H10XLF000P, EPPENSTEINER 9140LAH10SLF000P, EPPENSTEINER 9140LAH10XLF000P, FILTER-MART 050549, FILTER-X XH02136, FILTREC D
Filter Media
MICROGLASS
Height
7.6
Micron Rating
10
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY140-8-10G-HC-V
- Zoro #
- G822482739
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL26210KP, BEHRINGER BE140P12AH, DONALDSON DT0140DHC14UM, DONALDSON P566693, EPPENSTEINER 9140H10SLF000P, EPPENSTEINER 9140H10XLF000P, EPPENSTEINER 9140LAH10SLF000P, EPPENSTEINER 9140LAH10XLF000P, FILTER-MART 050549, FILTER-X XH02136, FILTREC D
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 3045
- OD Bottom
- 1.85
- OD Top
- 1.85
- Beta Ratio 1
- 200/13
- ID Top
- 0.87
Dimensions
- Height
- 7.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.