HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0630DN003BH4HCV
- Mfr # PEP21000-16-3G-HC-V-D
- Zoro # G922565547
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
HYDAC/HYCON 0630DN003BH4HC, HYDAC/HYCON 0630DN003BH4HCV
Height
15.75
Micron Rating
3
Collapse Pressure
3045
OD Bottom
3.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP21000-16-3G-HC-V-D
- Zoro #
- G922565547
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 15.75
Details
- Replaces OEM Part
- HYDAC/HYCON 0630DN003BH4HC, HYDAC/HYCON 0630DN003BH4HCV
- Micron Rating
- 3
- Collapse Pressure
- 3045
- OD Bottom
- 3.94
- Filter Media
- MICROGLASS
- Beta Ratio 1
- 200/3
- ID Top
- 2.37
- OD Top
- 3.94
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.