Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0630DN003ON
- Mfr # PEP21000-16-3G-V-D
- Zoro # G922531801
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Height
15.71
Micron Rating
3
Filter Media
MICROGLASS
OD Bottom
3.94
OD Top
3.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP21000-16-3G-V-D
- Zoro #
- G922531801
- UPC #
- -
- Country of Origin
- United States
- Micron Rating
- 3
- Filter Media
- MICROGLASS
- OD Bottom
- 3.94
- OD Top
- 3.94
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/3
- Replaces OEM Part
- HYDAC/HYCON 0630DN003BN4HC, HYDAC/HYCON 0630DN003BN4HCV, HYDAC/HYCON 0630DN003ON, HYDAC/HYCON 0630DN003ONV
- ID Top
- 2.38
Dimensions
- Height
- 15.71
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.