HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 10839D06BNV
- Mfr # PPL8900-39-6G-V
- Zoro # G822535336
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
AIRFIL AFKOVL3846, DONALDSON DT8900398UM, DONALDSON P566511, EPPENSTEINER 168900XH6SLS000P, EPPENSTEINER 168900XH6SLS000V, EPPENSTEINER 168900XH6XLS000P, EPPENSTEINER 168900XH6XLS000V, FAIREY ARLON (PARKER) R890H3906A, FAIREY ARLON (PARKER) R890Z3906A, FI
Filter Media
MICROGLASS
Height
38.7
Micron Rating
5
OD Bottom
3.79
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL8900-39-6G-V
- Zoro #
- G822535336
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL3846, DONALDSON DT8900398UM, DONALDSON P566511, EPPENSTEINER 168900XH6SLS000P, EPPENSTEINER 168900XH6SLS000V, EPPENSTEINER 168900XH6XLS000P, EPPENSTEINER 168900XH6XLS000V, FAIREY ARLON (PARKER) R890H3906A, FAIREY ARLON (PARKER) R890Z3906A, FI
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Bottom
- 3.79
- OD Top
- 3.79
- Beta Ratio 1
- 200/4.5
- Collapse Pressure
- 365
- ID Top
- 2.2
Dimensions
- Height
- 38.7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.