Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 2065622
- Mfr # PHY60-3-149SS-V
- Zoro # G922466851
product price:Â
$
38.95
/ea
Key Features
Height
3.31
Micron Rating
150
Filter Media
304 SS WIRE
OD Top
1.85
ID Top
0.87
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY60-3-149SS-V
- Zoro #
- G922466851
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.31
Details
- Micron Rating
- 150
- Filter Media
- 304 SS WIRE
- OD Top
- 1.85
- ID Top
- 0.87
- OD Bottom
- 1.85
- Replaces OEM Part
- FILTREC DHD60S150B, FILTREC DHD60S150V, HYDAC/HYCON 2065622, HYDAC/HYCON 0060D149WHC, HYDAC/HYCON 0060D149WHCV, HY-PRO HP06DNL4149WB, HY-PRO HP06DNL4149WV, MAIN FILTER MF0504729, MAIN FILTER MF0576373, SWIFT SF060DN3149W, SWIFT SF060DN3149WV, WIX D44C150S
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.