HYDRAULIC FILTER - PRESSURE LINE FOR ILVA 6605631
- Mfr # PMH8505-7-10G
- Zoro # G322535669
product price:Â
$
30.29
/ea
Sold in multiples of 2 for
$60.58
Key Features
Replaces OEM Part
AIRFIL AFKOVL29110, BALDWIN PT9296MPG, DONALDSON DT02514UM, DONALDSON P567087, EPPENSTEINER 183108H10SLE000P, EPPENSTEINER 183108H10XLE000P, FILTER-MART 050666, FILTER-X XH02351, FILTREC DMD0008E10B, HYDAC/HYCON 1269146, HYDAC/HYCON 2080D10BN, HY-PRO HP25
Filter Media
MICROGLASS
Height
6.75
Micron Rating
10
OD Bottom
1.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8505-7-10G
- Zoro #
- G322535669
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.75
Details
- Replaces OEM Part
- AIRFIL AFKOVL29110, BALDWIN PT9296MPG, DONALDSON DT02514UM, DONALDSON P567087, EPPENSTEINER 183108H10SLE000P, EPPENSTEINER 183108H10XLE000P, FILTER-MART 050666, FILTER-X XH02351, FILTREC DMD0008E10B, HYDAC/HYCON 1269146, HYDAC/HYCON 2080D10BN, HY-PRO HP25
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 1.78
- ID Top
- 1.01
- OD Top
- 1.78
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.