Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 319967
- Mfr # PMH600-14-3G-V
- Zoro # G722574466
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD600E03B, FILTREC DLD600E03V, FILTREC WG424, HY-PRO HP59NL133MB, HY-PRO HP59NL133MV, INTERNORMEN 319967, INTERNORMEN 01E6003VG30EP, INTERNORMEN 01E6003VG30EV, MAIN FILTER MF0060703, MAIN FILTER MF0060704, WIX D54B03EV
Filter Media
MICROGLASS
Height
13.62
Micron Rating
3
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH600-14-3G-V
- Zoro #
- G722574466
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 13.62
Details
- Replaces OEM Part
- FILTREC DLD600E03B, FILTREC DLD600E03V, FILTREC WG424, HY-PRO HP59NL133MB, HY-PRO HP59NL133MV, INTERNORMEN 319967, INTERNORMEN 01E6003VG30EP, INTERNORMEN 01E6003VG30EV, MAIN FILTER MF0060703, MAIN FILTER MF0060704, WIX D54B03EV
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 435
- ID Top
- 1.9
- Beta Ratio 1
- 200/3
- OD Top
- 3.03
- OD Bottom
- 3.03
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.