Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH63903
- Mfr # PSH101-4-25G-V
- Zoro # G322504740
product price:Â
$
18.99
/ea
Sold in multiples of 3 for
$56.97
Key Features
Replaces OEM Part
AIRFIL AFKOVL7625, DONALDSON 40103, DONALDSON CM14003, DONALDSON P171703, FIAT 906040083, FILTER-X XH01647, FILTREC D310G25A, FILTREC D310G25AV, HY-PRO HP3A1L425MB, HY-PRO HP3A1L425MV, IKRON HHC30020, JURA FILTRATION SH63903, MAIN FILTER MF0059217, MAIN F
Filter Media
MICROGLASS
Height
3.54
Micron Rating
20
OD Bottom
1.63
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH101-4-25G-V
- Zoro #
- G322504740
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL7625, DONALDSON 40103, DONALDSON CM14003, DONALDSON P171703, FIAT 906040083, FILTER-X XH01647, FILTREC D310G25A, FILTREC D310G25AV, HY-PRO HP3A1L425MB, HY-PRO HP3A1L425MV, IKRON HHC30020, JURA FILTRATION SH63903, MAIN FILTER MF0059217, MAIN F
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 1.63
- OD Top
- 1.65
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/20
- ID Top
- 0.9
Dimensions
- Height
- 3.54
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.