Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH67176
- Mfr # PEP210-2-25SS-V
- Zoro # G322509400
product price:Â
$
69.99
/ea
Key Features
Replaces OEM Part
BEHRINGER BE24225W, DONALDSON P561401, EPPENSTEINER 218G25A000P, EPPENSTEINER 218G25P, FILTER-X XH02664, FILTRATION GROUP E218DN3025, FILTREC DVD218B25B, FILTREC DVD218B25V, HY-PRO HP24NL225WB, HY-PRO HP24NL225WV, JURA FILTRATION SH67176, MAIN FILTER MF00
Filter Media
304 SS WIRE
Height
2.09
Micron Rating
25
ID Top
0.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP210-2-25SS-V
- Zoro #
- G322509400
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2.09
Details
- Replaces OEM Part
- BEHRINGER BE24225W, DONALDSON P561401, EPPENSTEINER 218G25A000P, EPPENSTEINER 218G25P, FILTER-X XH02664, FILTRATION GROUP E218DN3025, FILTREC DVD218B25B, FILTREC DVD218B25V, HY-PRO HP24NL225WB, HY-PRO HP24NL225WV, JURA FILTRATION SH67176, MAIN FILTER MF00
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- ID Top
- 0.72
- OD Top
- 1.69
- Collapse Pressure
- 305
- OD Bottom
- 1.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.