HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH75166
- Mfr # PFC347-7-10G-V
- Zoro # G322502838
product price:Â
$
65.55
/ea
Key Features
Replaces OEM Part
BALDWIN PT8940MPG, DIGOMA DGMH13290, FILTREC WG347, JURA FILTRATION SH75166, MAIN FILTER MF0066045, MANITOU 563483, SCHUPP HY90132, WIX W01AG347, WOODGATE (BALDWIN) WGH1794
Filter Media
MICROGLASS
Height
6.89
Micron Rating
10
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC347-7-10G-V
- Zoro #
- G322502838
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.89
Details
- Replaces OEM Part
- BALDWIN PT8940MPG, DIGOMA DGMH13290, FILTREC WG347, JURA FILTRATION SH75166, MAIN FILTER MF0066045, MANITOU 563483, SCHUPP HY90132, WIX W01AG347, WOODGATE (BALDWIN) WGH1794
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 435
- OD Bottom
- 2.72
- ID Top
- 1.18
- OD Top
- 2.72
- Beta Ratio 1
- 200/13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.