Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR JURA FILTRATION SH75224
- Mfr # PHY60-3-200SS-V
- Zoro # G922465809
product price:Â
$
37.85
/ea
Sold in multiples of 2 for
$75.70
Key Features
Replaces OEM Part
FILTREC DHD60S200B, FILTREC DHD60S200V, HYDAC/HYCON 0060D200WHC, HYDAC/HYCON 0060D200WHCV, JURA FILTRATION SH75224, MAIN FILTER MF0421275, MAIN FILTER MF0576374, WIX D44C200SV
Height
3.31
Micron Rating
200
Collapse Pressure
435
Filter Media
304 SS WIRE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY60-3-200SS-V
- Zoro #
- G922465809
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.31
Details
- Replaces OEM Part
- FILTREC DHD60S200B, FILTREC DHD60S200V, HYDAC/HYCON 0060D200WHC, HYDAC/HYCON 0060D200WHCV, JURA FILTRATION SH75224, MAIN FILTER MF0421275, MAIN FILTER MF0576374, WIX D44C200SV
- Micron Rating
- 200
- Collapse Pressure
- 435
- Filter Media
- 304 SS WIRE
- ID Top
- 0.87
- OD Bottom
- 1.85
- OD Top
- 1.85
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.