Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAHLE PI35006DNDRG25
- Mfr # PEP20040-6-25SS-V
- Zoro # G022491241
product price:Â
$
81.65
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20063G25A000P, FILTREC XD063T25A, FILTREC XD063T25AV, HY-PRO HP68NL625WB, HY-PRO HP68NL625WV, INTERNORMEN 312638, INTERNORMEN 315203, INTERNORMEN 01NL6325G30EP, INTERNORMEN 01NL6325G30EV, JURA FILTRATION SH65410, MAHLE PI35006DN, MAHLE PI3500
Filter Media
304 SS WIRE
Height
6.18
Micron Rating
25
OD Top
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20040-6-25SS-V
- Zoro #
- G022491241
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20063G25A000P, FILTREC XD063T25A, FILTREC XD063T25AV, HY-PRO HP68NL625WB, HY-PRO HP68NL625WV, INTERNORMEN 312638, INTERNORMEN 315203, INTERNORMEN 01NL6325G30EP, INTERNORMEN 01NL6325G30EV, JURA FILTRATION SH65410, MAHLE PI35006DN, MAHLE PI3500
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Top
- 1.75
- ID Top
- 0.87
- Collapse Pressure
- 305
- OD Bottom
- 1.75
Dimensions
- Height
- 6.18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.