Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAHLE PI36100DNDRG40
- Mfr # PEP21000-25-40SS-V
- Zoro # G822522923
product price:Â
$
358.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 21000G40A000P, FILTREC XD1000T40A, FILTREC XD1000T40AV, HY-PRO HP77NL2540WB, HY-PRO HP77NL2540WV, INTERNORMEN 01NL100040G30EP, INTERNORMEN 01NL100040G30EV, MAHLE PI36100DN, MAHLE PI36100DNDRG40, MAIN FILTER MF0066418, MAIN FILTER MF0578611, R
Filter Media
304 SS WIRE
Height
24.72
Micron Rating
40
OD Top
3.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP21000-25-40SS-V
- Zoro #
- G822522923
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 24.72
Details
- Replaces OEM Part
- EPPENSTEINER 21000G40A000P, FILTREC XD1000T40A, FILTREC XD1000T40AV, HY-PRO HP77NL2540WB, HY-PRO HP77NL2540WV, INTERNORMEN 01NL100040G30EP, INTERNORMEN 01NL100040G30EV, MAHLE PI36100DN, MAHLE PI36100DNDRG40, MAIN FILTER MF0066418, MAIN FILTER MF0578611, R
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- OD Top
- 3.94
- OD Bottom
- 3.94
- Collapse Pressure
- 305
- ID Top
- 2.38
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.