Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0060389
Mfr # PFC60-4-74SS-V
Zoro # G122476377
product price:Â
$
50.89
/ea
Key Features
Replaces OEM Part
FILTREC DHD60B74B, FILTREC DHD60B74V, MAIN FILTER MF0060389, MAIN FILTER MF0504533, MAIN FILTER MF0576369, MAIN FILTER MF0576370, WIX D44C74BV
Filter Media
304 SS WIRE
Height
3.54
Micron Rating
74
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC60-4-74SS-V
- Zoro #
- G122476377
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.54
Details
- Replaces OEM Part
- FILTREC DHD60B74B, FILTREC DHD60B74V, MAIN FILTER MF0060389, MAIN FILTER MF0504533, MAIN FILTER MF0576369, MAIN FILTER MF0576370, WIX D44C74BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 74
- Collapse Pressure
- 435
- OD Top
- 1.75
- ID Top
- 0.87
- OD Bottom
- 1.75