Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0060650
- Mfr # PMH170-12-40SS-HC-V
- Zoro # G022483734
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD360T40B, FILTREC DLD360T40V, HY-PRO HP28HL1240WB, HY-PRO HP28HL1240WV, INTERNORMEN 300242, INTERNORMEN 300703, INTERNORMEN 01E36040GHREP, INTERNORMEN 01E36040GHREV, MAIN FILTER MF0060650, MAIN FILTER MF0060651, WIX D52B40TV
Filter Media
304 SS WIRE
Height
12.21
Micron Rating
40
OD Bottom
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH170-12-40SS-HC-V
- Zoro #
- G022483734
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.21
Details
- Replaces OEM Part
- FILTREC DLD360T40B, FILTREC DLD360T40V, HY-PRO HP28HL1240WB, HY-PRO HP28HL1240WV, INTERNORMEN 300242, INTERNORMEN 300703, INTERNORMEN 01E36040GHREP, INTERNORMEN 01E36040GHREV, MAIN FILTER MF0060650, MAIN FILTER MF0060651, WIX D52B40TV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- OD Bottom
- 2.36
- Collapse Pressure
- 3045
- ID Top
- 1.35
- OD Top
- 2.36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.