Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0060837
- Mfr # PMH60-7-10SS-HC-V
- Zoro # G822467286
product price:Â
$
73.25
/ea
Key Features
Replaces OEM Part
FILTREC DLD90T10B, FILTREC DLD90T10V, HY-PRO HP48HL710WB, HY-PRO HP48HL710WV, INTERNORMEN 300107, INTERNORMEN 01E9010GHREP, INTERNORMEN 01E9010GHREV, JURA FILTRATION SH65054, MAIN FILTER MF0060837, MAIN FILTER MF0060838, WIX D57B10TV
Filter Media
304 SS WIRE
Height
6.85
Micron Rating
10
ID Top
0.87
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH60-7-10SS-HC-V
- Zoro #
- G822467286
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD90T10B, FILTREC DLD90T10V, HY-PRO HP48HL710WB, HY-PRO HP48HL710WV, INTERNORMEN 300107, INTERNORMEN 01E9010GHREP, INTERNORMEN 01E9010GHREV, JURA FILTRATION SH65054, MAIN FILTER MF0060837, MAIN FILTER MF0060838, WIX D57B10TV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- ID Top
- 0.87
- OD Top
- 1.75
- OD Bottom
- 1.75
- Collapse Pressure
- 3045
Dimensions
- Height
- 6.85
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.