Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0061631
- Mfr # PEP2140-6-100SS-HC-V
- Zoro # G022483598
product price:Â
$
89.89
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 2140G1002P, EPPENSTEINER 2140G100C000P, FILTREC DVD2140W100B, FILTREC DVD2140W100V, HY-PRO HP57HL6100WB, HY-PRO HP57HL6100WV, MAIN FILTER MF0061631, MAIN FILTER MF0061632, REXROTH 2140G100C000M, REXROTH 2140G100C000V, WIX D85B100WV
Filter Media
304 SS WIRE
Height
6.14
Micron Rating
100
OD Top
3.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2140-6-100SS-HC-V
- Zoro #
- G022483598
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 2140G1002P, EPPENSTEINER 2140G100C000P, FILTREC DVD2140W100B, FILTREC DVD2140W100V, HY-PRO HP57HL6100WB, HY-PRO HP57HL6100WV, MAIN FILTER MF0061631, MAIN FILTER MF0061632, REXROTH 2140G100C000M, REXROTH 2140G100C000V, WIX D85B100WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- OD Top
- 3.07
- Collapse Pressure
- 3045
- OD Bottom
- 3.07
- ID Top
- 1.58