Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0576519
- Mfr # PEP20004-3-10SS-V
- Zoro # G922470315
product price:Â
$
66.19
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20004G10A000P, FILTREC DVD20004B10B, FILTREC DVD20004B10V, FILTREC WT1606, MAIN FILTER MF0576518, MAIN FILTER MF0576519, REXROTH 20004G10A000M, REXROTH 20004G10A000V, WIX D18A10BV
Height
3.27
Micron Rating
10
OD Bottom
1.77
Filter Media
304 SS WIRE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20004-3-10SS-V
- Zoro #
- G922470315
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.27
Details
- Replaces OEM Part
- EPPENSTEINER 20004G10A000P, FILTREC DVD20004B10B, FILTREC DVD20004B10V, FILTREC WT1606, MAIN FILTER MF0576518, MAIN FILTER MF0576519, REXROTH 20004G10A000M, REXROTH 20004G10A000V, WIX D18A10BV
- Micron Rating
- 10
- OD Bottom
- 1.77
- Filter Media
- 304 SS WIRE
- OD Top
- 1.77
- ID Top
- 0.95
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.