HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0576910
- Mfr # PEP20020-10-80SS-HC-V
- Zoro # G922546188
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20030G80C000P, FILTREC DVD20030W80B, FILTREC DVD20030W80V, MAIN FILTER MF0576910, MAIN FILTER MF0576911, REXROTH 20030G80C000M, REXROTH 20030G80C000V, WIX D25A80WV
Height
9.76
Micron Rating
80
ID Top
1.66
OD Bottom
3.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20020-10-80SS-HC-V
- Zoro #
- G922546188
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20030G80C000P, FILTREC DVD20030W80B, FILTREC DVD20030W80V, MAIN FILTER MF0576910, MAIN FILTER MF0576911, REXROTH 20030G80C000M, REXROTH 20030G80C000V, WIX D25A80WV
- Micron Rating
- 80
- ID Top
- 1.66
- OD Bottom
- 3.07
- Collapse Pressure
- 3045
- Filter Media
- 304 SS WIRE
- OD Top
- 3.07
Dimensions
- Height
- 9.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.