HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0576967
- Mfr # PEP20095-16-10G-HC-V
- Zoro # G122574783
product price:Â
$
286.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20095H10SLC000P, EPPENSTEINER 20095H10XLC000P, FILTREC DVD20095F10B, FILTREC DVD20095F10V, MAIN FILTER MF0576966, MAIN FILTER MF0576967, REXROTH 20095H10SLC000M, REXROTH 20095H10SLC000V, REXROTH 20095H10XLC000M, REXROTH 20095H10XLC000V, WIX D
Filter Media
MICROGLASS
Height
15.75
Micron Rating
10
OD Top
3.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20095-16-10G-HC-V
- Zoro #
- G122574783
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 15.75
Details
- Replaces OEM Part
- EPPENSTEINER 20095H10SLC000P, EPPENSTEINER 20095H10XLC000P, FILTREC DVD20095F10B, FILTREC DVD20095F10V, MAIN FILTER MF0576966, MAIN FILTER MF0576967, REXROTH 20095H10SLC000M, REXROTH 20095H10SLC000V, REXROTH 20095H10XLC000M, REXROTH 20095H10XLC000V, WIX D
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Top
- 3.94
- ID Top
- 2.49
- Beta Ratio 1
- 200/13
- OD Bottom
- 3.94
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.