HYDRAULIC FILTER - PRESSURE LINE FOR MANN & HUMMEL HD65
- Mfr # PFC447-3-20G-HC-V
- Zoro # G122496252
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC WG447, MAIN FILTER MF0066093, MANN & HUMMEL HD65, WIX W01AG447
Filter Media
MICROGLASS
Height
2.8
Micron Rating
20
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC447-3-20G-HC-V
- Zoro #
- G122496252
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2.8
Details
- Replaces OEM Part
- FILTREC WG447, MAIN FILTER MF0066093, MANN & HUMMEL HD65, WIX W01AG447
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 3045
- OD Top
- 2.24
- OD Bottom
- 2.24
- ID Top
- 0.99
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.