Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI CU4003A20VNP01
- Mfr # PEP21000-13-20G-V
- Zoro # G622553615
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
MP FILTRI CU4003A20AN, MP FILTRI CU4003A20ANP01, MP FILTRI CU4003A20NA, MP FILTRI CU4003A20NAP01, MP FILTRI CU4003A20NV, MP FILTRI CU4003A20NVP01, MP FILTRI CU4003A20VN, MP FILTRI CU4003A20VNP01, MP FILTRI CU4003A25AN, MP FILTRI CU4003A25ANP01, MP FILTRI
Filter Media
MICROGLASS
Height
12.94
Micron Rating
20
OD Bottom
3.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP21000-13-20G-V
- Zoro #
- G622553615
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.94
Details
- Replaces OEM Part
- MP FILTRI CU4003A20AN, MP FILTRI CU4003A20ANP01, MP FILTRI CU4003A20NA, MP FILTRI CU4003A20NAP01, MP FILTRI CU4003A20NV, MP FILTRI CU4003A20NVP01, MP FILTRI CU4003A20VN, MP FILTRI CU4003A20VNP01, MP FILTRI CU4003A25AN, MP FILTRI CU4003A25ANP01, MP FILTRI
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 3.94
- Collapse Pressure
- 305
- ID Top
- 2.38
- OD Top
- 3.94
- Beta Ratio 1
- 200/20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.