HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP1351A06HA
- Mfr # PSH1351-5-6G-HC-V
- Zoro # G822493711
product price:Â
$
84.65
/ea
Key Features
Replaces OEM Part
DONALDSON 55251, FILTER-X XH01395, FILTREC D130G06B, FILTREC D130G06BV, HY-PRO HP13HL56MB, HY-PRO HP13HL56MV, JURA FILTRATION SH63816, MAIN FILTER MF0058603, MAIN FILTER MF0058604, MP FILTRI HP1351A06AH, MP FILTRI HP1351A06AHP01, MP FILTRI HP1351A06HA, MP
Filter Media
MICROGLASS
Height
4.72
Micron Rating
5
OD Bottom
2.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH1351-5-6G-HC-V
- Zoro #
- G822493711
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON 55251, FILTER-X XH01395, FILTREC D130G06B, FILTREC D130G06BV, HY-PRO HP13HL56MB, HY-PRO HP13HL56MV, JURA FILTRATION SH63816, MAIN FILTER MF0058603, MAIN FILTER MF0058604, MP FILTRI HP1351A06AH, MP FILTRI HP1351A06AHP01, MP FILTRI HP1351A06HA, MP
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Bottom
- 2.01
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/4.5
- OD Top
- 2.01
- ID Top
- 1.07
Dimensions
- Height
- 4.72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.