HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP3203A03HA
- Mfr # PSH3201-15-3G-HC-V
- Zoro # G322531739
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01555, FILTREC D152G03B, FILTREC D152G03BV, HY-PRO HP32HL153MB, HY-PRO HP32HL153MV, MAIN FILTER MF0058969, MAIN FILTER MF0058970, MP FILTRI HP3203A03AH, MP FILTRI HP3203A03AHP01, MP FILTRI HP3203A03HA, MP FILTRI HP3203A03HAP01, MP FILTRI HP3203
Filter Media
MICROGLASS
Height
14.76
Micron Rating
3
OD Bottom
3.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH3201-15-3G-HC-V
- Zoro #
- G322531739
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01555, FILTREC D152G03B, FILTREC D152G03BV, HY-PRO HP32HL153MB, HY-PRO HP32HL153MV, MAIN FILTER MF0058969, MAIN FILTER MF0058970, MP FILTRI HP3203A03AH, MP FILTRI HP3203A03AHP01, MP FILTRI HP3203A03HA, MP FILTRI HP3203A03HAP01, MP FILTRI HP3203
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Bottom
- 3.07
- Beta Ratio 1
- 200/3
- OD Top
- 3.07
- Collapse Pressure
- 3045
- ID Top
- 1.58
Dimensions
- Height
- 14.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.