Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP3203A10ANP01
- Mfr # PSH3201-15-10G-V
- Zoro # G822556096
product price:Â
$
94.19
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL36810, DONALDSON 45652, DONALDSON P171747, FBN HI202899, FILTER-X XH01558, FILTREC D152G10A, FILTREC D152G10AV, HY-PRO HP32NL1510MB, HY-PRO HP32NL1510MV, IKRON HEK8540372ASFG010LCB, IKRON HHC01926, JURA FILTRATION SH63983, MAIN FILTER MF00589
Filter Media
MICROGLASS
Height
14.76
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH3201-15-10G-V
- Zoro #
- G822556096
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL36810, DONALDSON 45652, DONALDSON P171747, FBN HI202899, FILTER-X XH01558, FILTREC D152G10A, FILTREC D152G10AV, HY-PRO HP32NL1510MB, HY-PRO HP32NL1510MV, IKRON HEK8540372ASFG010LCB, IKRON HHC01926, JURA FILTRATION SH63983, MAIN FILTER MF00589
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 305
- OD Top
- 3.16
- OD Bottom
- 3.16
- ID Top
- 1.6
Dimensions
- Height
- 14.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.