Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI MP2057
Mfr # PSCD-5-3G-B
Zoro # G222502822
product price:Â
$
32.35
/ea
Sold in multiples of 2 for $64.70
Key Features
Replaces OEM Part
HY-PRO HPDL53MB, MP FILTRI MP2057, PARKER 935130, PARKER 935130Q, SCHROEDER DS1, SCHROEDER DS3, SCHROEDER DZ3
Filter Media
MICROGLASS
Height
4.9
Micron Rating
3
OD Top
2.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSCD-5-3G-B
- Zoro #
- G222502822
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.9
Details
- Replaces OEM Part
- HY-PRO HPDL53MB, MP FILTRI MP2057, PARKER 935130, PARKER 935130Q, SCHROEDER DS1, SCHROEDER DS3, SCHROEDER DZ3
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Top
- 2.6
- Collapse Pressure
- 300
- Beta Ratio 1
- 200/3
- ID Top
- 0.99
- OD Bottom
- 2.6