HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI MP5008

  • Mfr # PPL9650-16-25G-V

  • Zoro # G922507752


product price:  $49.89
/ea

Key Features

Replaces OEM Part
BEHRINGER BE96501625A, CATERPILLAR 3I0693, DONALDSON DT96501625UM, DONALDSON P165589, DONALDSON P566233, EPPENSTEINER 169650H20LL432UP, FAIREY ARLON (PARKER) R950H1625A, FAIREY ARLON (PARKER) R950Z1625A, FILTER-MART F965016K25B, FILTER-MART F965016K25V, F
Height
17.04
Micron Rating
20
OD Top
3.12
ID Top
1.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9650-16-25G-V
Zoro #
G922507752
UPC #
-
Country of Origin
United States

Dimensions

Height
17.04

Details

Replaces OEM Part
BEHRINGER BE96501625A, CATERPILLAR 3I0693, DONALDSON DT96501625UM, DONALDSON P165589, DONALDSON P566233, EPPENSTEINER 169650H20LL432UP, FAIREY ARLON (PARKER) R950H1625A, FAIREY ARLON (PARKER) R950Z1625A, FILTER-MART F965016K25B, FILTER-MART F965016K25V, F
Micron Rating
20
OD Top
3.12
ID Top
1.7
Filter Media
MICROGLASS
Collapse Pressure
305
OD Bottom
3.12
Beta Ratio 1
200/20
ID Bottom
1.7

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.