
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 102185666V
Mfr # PPL9600-4-10G-V
Zoro # G522461942
product price:Â $27.89
/ea
Sold in multiples of 2 for $55.78
Key Features
ID Top
1.7
Beta Ratio 1
200/13
Micron Rating
10
Filter Media
MICROGLASS
Replaces OEM Part
AIRFIL AFKOVL8010, BALDWIN H8071, BALDWIN H9071, BEHRINGER BE9600412A, BEHRINGER BE9600412AV, BUSSE HE084, CASE K210049, CATERPILLAR 3I0581, CROSLAND 7051, DENNIS EAGLE 15D78, DIAGNETICS LPA304V12, DIAMOND HD28010F, DONALDSON 47452, DONALDSON DT9600414UM,
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PPL9600-4-10G-V
Zoro #
G522461942
UPC #
-
Country of Origin
United States
Dimensions
Height
4.64
Details
ID Top
1.7
Beta Ratio 1
200/13
Micron Rating
10
Filter Media
MICROGLASS
Replaces OEM Part
AIRFIL AFKOVL8010, BALDWIN H8071, BALDWIN H9071, BEHRINGER BE9600412A, BEHRINGER BE9600412AV, BUSSE HE084, CASE K210049, CATERPILLAR 3I0581, CROSLAND 7051, DENNIS EAGLE 15D78, DIAGNETICS LPA304V12, DIAMOND HD28010F, DONALDSON 47452, DONALDSON DT9600414UM,
OD Top
3.12
OD Bottom
3.12
Collapse Pressure
305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.