Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 106111143
- Mfr # PMH8505-4-60SS
- Zoro # G122462868
product price:Â
$
50.99
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVM29060, EPPENSTEINER 188405G60E000P, FILTER-MART 060797, FILTER-X XH02326, FILTREC DMD0005B60B, INTERNORMEN 303308, INTERNORMEN 04PI840560G16EO, MAHLE PI8405DRG60, MAIN FILTER MF0060852, NATIONAL FILTERS 106111143, NATIONAL FILTERS 13111112560
Filter Media
304 SS WIRE
Height
3.69
Micron Rating
60
OD Bottom
1.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8505-4-60SS
- Zoro #
- G122462868
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVM29060, EPPENSTEINER 188405G60E000P, FILTER-MART 060797, FILTER-X XH02326, FILTREC DMD0005B60B, INTERNORMEN 303308, INTERNORMEN 04PI840560G16EO, MAHLE PI8405DRG60, MAIN FILTER MF0060852, NATIONAL FILTERS 106111143, NATIONAL FILTERS 13111112560
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- OD Bottom
- 1.78
- OD Top
- 1.78
- Collapse Pressure
- 435
- ID Top
- 1.01
Dimensions
- Height
- 3.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.