Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 106111162
- Mfr # PMH8505-7-25SS-HC
- Zoro # G822474345
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 189208G25F000P, FILTER-X XH02359, FILTREC DMD0008W25B, HY-PRO HP251L725W, INTERNORMEN 306477, INTERNORMEN 04PI920825GHREO, MAHLE PI9208DRGVST25, MAIN FILTER MF0060921, NATIONAL FILTERS 106111162, NATIONAL FILTERS 131111162, REXROTH 189208G25F
Filter Media
304 SS WIRE
Height
6.77
Micron Rating
25
ID Top
1.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8505-7-25SS-HC
- Zoro #
- G822474345
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 189208G25F000P, FILTER-X XH02359, FILTREC DMD0008W25B, HY-PRO HP251L725W, INTERNORMEN 306477, INTERNORMEN 04PI920825GHREO, MAHLE PI9208DRGVST25, MAIN FILTER MF0060921, NATIONAL FILTERS 106111162, NATIONAL FILTERS 131111162, REXROTH 189208G25F
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- ID Top
- 1.01
- OD Bottom
- 1.78
- OD Top
- 1.78
- Collapse Pressure
- 3045
Dimensions
- Height
- 6.77
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.