Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 141110909
- Mfr # PMH127-7-10P-HC-V
- Zoro # G822504516
product price:Â
$
53.15
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 1880P10C000P, FILTREC DMD127D10B, FILTREC DMD127D10V, MAHLE 852127MICVST10, MAIN FILTER MF0061296, MAIN FILTER MF0061297, NATIONAL FILTERS 106110909, NATIONAL FILTERS 131110909, NATIONAL FILTERS 141110909, PUROLATOR/FACET 1427EAH101N1, REXROT
Filter Media
PAPER
Height
7
Micron Rating
10
ID Top
1.27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH127-7-10P-HC-V
- Zoro #
- G822504516
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 1880P10C000P, FILTREC DMD127D10B, FILTREC DMD127D10V, MAHLE 852127MICVST10, MAIN FILTER MF0061296, MAIN FILTER MF0061297, NATIONAL FILTERS 106110909, NATIONAL FILTERS 131110909, NATIONAL FILTERS 141110909, PUROLATOR/FACET 1427EAH101N1, REXROT
- Filter Media
- PAPER
- Micron Rating
- 10
- ID Top
- 1.27
- Beta Ratio 1
- 2/10/2026
- OD Bottom
- 2.03
- OD Top
- 2.03
- Collapse Pressure
- 3045
Dimensions
- Height
- 7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.