Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 141185399G
- Mfr # PHY110-6-10P-V
- Zoro # G422477425
product price:Â
$
20.79
/ea
Sold in multiples of 2 for
$41.58
Key Features
Replaces OEM Part
HYDAC/HYCON 0110D010PHC, HYDAC/HYCON 0110D010PHCV, NATIONAL FILTERS 106185399G, NATIONAL FILTERS 141185399G, SWIFT SF060DN610C, SWIFT SF060DN610CV
Filter Media
PAPER
Height
6.02
Micron Rating
10
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY110-6-10P-V
- Zoro #
- G422477425
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HYDAC/HYCON 0110D010PHC, HYDAC/HYCON 0110D010PHCV, NATIONAL FILTERS 106185399G, NATIONAL FILTERS 141185399G, SWIFT SF060DN610C, SWIFT SF060DN610CV
- Filter Media
- PAPER
- Micron Rating
- 10
- Collapse Pressure
- 435
- OD Bottom
- 1.85
- Beta Ratio 1
- 2/10/2026
- OD Top
- 1.85
- ID Top
- 0.87
Dimensions
- Height
- 6.02
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.