HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 141185697
- Mfr # PPL9600-16-10G-V
- Zoro # G322509998
product price:Â
$
55.75
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL8310, BALDWIN H9085, BEHRINGER BE96001612A, CATERPILLAR 3I0584, CROSLAND 7053, DIAGNETICS LPA316V12, DINGBRO DDD0405, DONALDSON DT96001614UM, DONALDSON P164170, DONALDSON P164367, DONALDSON P566222, EPPENSTEINER 169600H10LL426UP, EPPENSTEINER
Filter Media
MICROGLASS
Height
16.92
Micron Rating
10
ID Top
1.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9600-16-10G-V
- Zoro #
- G322509998
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 16.92
Details
- Replaces OEM Part
- AIRFIL AFKOVL8310, BALDWIN H9085, BEHRINGER BE96001612A, CATERPILLAR 3I0584, CROSLAND 7053, DIAGNETICS LPA316V12, DINGBRO DDD0405, DONALDSON DT96001614UM, DONALDSON P164170, DONALDSON P164367, DONALDSON P566222, EPPENSTEINER 169600H10LL426UP, EPPENSTEINER
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 1.7
- Collapse Pressure
- 305
- OD Bottom
- 3.12
- Beta Ratio 1
- 200/13
- OD Top
- 3.12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.