HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC2237FDS6Z
- Mfr # PHY330-6-10G-HC-V
- Zoro # G922502283
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Height
6.38
Micron Rating
10
OD Top
3.56
Filter Media
MICROGLASS
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY330-6-10G-HC-V
- Zoro #
- G922502283
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.38
Details
- Micron Rating
- 10
- OD Top
- 3.56
- Filter Media
- MICROGLASS
- Beta Ratio 1
- 200/13
- Replaces OEM Part
- AIRFIL AFKOVL26310KP, BALDWIN PT9492MPG, BEHRINGER BE330P12AH, BEHRINGER BE330P12AHV, DONALDSON DT0330DHC14UM, DONALDSON P170595, DONALDSON P566701, EPPENSTEINER 9330H10XLF000P, EPPENSTEINER 9330LAH10SLF000P, EPPENSTEINER 9330LAH10XLF000P, EPPENSTEINER E4
- OD Bottom
- 3.56
- ID Top
- 1.9
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.