Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC9601FDP26Z
- Mfr # PPL9600-26-3G-HC-V
- Zoro # G722517456
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FLUITEK FLK0218632, PALL HC9601FCP26H, PALL HC9601FCP26Z, PALL HC9601FDP26H, PALL HC9601FDP26Z, PALL HC9601FKP26H, PALL HC9601FKP26Z, PALL HC9601FUP26H, PALL HC9601FUP26Z
Filter Media
MICROGLASS
Height
26.5
Micron Rating
3
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-26-3G-HC-V
- Zoro #
- G722517456
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FLUITEK FLK0218632, PALL HC9601FCP26H, PALL HC9601FCP26Z, PALL HC9601FDP26H, PALL HC9601FDP26Z, PALL HC9601FKP26H, PALL HC9601FKP26Z, PALL HC9601FUP26H, PALL HC9601FUP26Z
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/3
- ID Top
- 1.69
- OD Top
- 3.15
- OD Bottom
- 3.15
Dimensions
- Height
- 26.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.