HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC9651FKT8H
- Mfr # PPL9650-8-25G-HC-V
- Zoro # G322543756
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 169651H20LL2212SP, FAIREY ARLON (PARKER) R951H0815A, FAIREY ARLON (PARKER) R951Z0815A, FILTER-MART F96518K25B, FILTER-MART F96518K25V, FILTERSOFT H9508MFBH, FILTERSOFT H9508MFVH, FILTREC D660G25B, FILTREC D660G25BV, FLEETGUARD (CUMMINS) HF709
Filter Media
MICROGLASS
Height
8.15
Micron Rating
20
OD Top
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9650-8-25G-HC-V
- Zoro #
- G322543756
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 169651H20LL2212SP, FAIREY ARLON (PARKER) R951H0815A, FAIREY ARLON (PARKER) R951Z0815A, FILTER-MART F96518K25B, FILTER-MART F96518K25V, FILTERSOFT H9508MFBH, FILTERSOFT H9508MFVH, FILTREC D660G25B, FILTREC D660G25BV, FLEETGUARD (CUMMINS) HF709
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Top
- 3.15
- ID Bottom
- 1.69
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/20
- OD Bottom
- 3.15
- ID Top
- 1.69
Dimensions
- Height
- 8.15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.